American Valve
G300 1/2 in. Brass Full Port FNPT Gate Valve
Part #AG30012 | Item #3919547 | Manufacturer Part #G300-1/2
Valve Size
Product Details
Specifications
Collection: G300
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT
FM Approved: No
Lead Law Compliant: Yes
Length: 1-77/100 in
Material: Brass
Maximum Pressure: 200 WOG
Maximum Temperature: 180
NSF Certified: No
Pressure Class: 125#
UL Listed: No
Valve Port Opening: Full Port
Valve Size: 1/2 in
Valve Stem: Non-rising
Valve Type: Gate Valve