American Valve
G31 1 in. Brass FNPT Check Valve
Part #AG311 | Item #3919562 | Manufacturer Part #G31-1
$
18.88
EACH
Valve Size:
1 inProduct Details
Specifications
Collection: G31
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT
Lead Law Compliant: Yes
Material: Brass
NSF Certified: No
Pressure Class: 125#
UL Listed: No
Valve Body Style: Swing
Valve Size: 1 in
Valve Type: Check Valve