0 items

American Valve 3700 Series Cast Iron Full Port Grooved 200# Ball Valve

A3700V

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
Clean Bagged
No
Collection
3700 Series
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Handle Material
Steel
IAPMO Listed
No
Length
8-17/25 in
Material
Cast Iron
Maximum Pressure
200 WOG
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
200#
Recommended Valve Application
Gas, Water
UL Listed
Yes
Valve Body Style
Ball
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Virgin PTFE
Valve Size
3 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday