M71 1/2 in x 3/4 in. Brass MIPT x Hose Thread Hose Bibb

Part #AMEM71F  |  Item #3041025  |  Manufacturer Part #M71

Valve Size:

1/2 in x 3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: M71

End Connection 1: MIPS

End Connection 2: Threaded

End Connections: MIPS x Threaded

Handle Type: Tee

Length: 3-3/50 in

Material: Brass

Maximum Pressure: 125 CWP

Maximum Temperature: 180

NSF Certified: No

No Kink: No

Number of Handles: Single Handle

Valve Size: 1/2 in x 3/4 in