P200U 2 in. PVC Socket 150# Ball Valve

Part #AP200U40K  |  Item #4124187  |  Manufacturer Part #P200U-40-K

$ 51.89 EACH

Valve Size:

2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

ASTM Specifications: [ASTM F-1970, ASTM D-2467, ASTM F-1498]

Collection: P200U

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

IAPMO Listed: No

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Maximum Temperature: 140

NSF Certified: No

Pressure Class: 150#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: Ball

Valve Operator: T-Handle

Valve Size: 2 in

Valve Type: Ball Valve