P420S Series 4 in. Socket Check Valve

Part #AP420SP  |  Item #2131871  |  Manufacturer Part #P420S-4

$ 101.64 EACH

Valve Size:

4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant
  • Angle seat and weighted flapper design for low pressure seal
  • Ideal for tight working spaces, easy pipe alignment
  • Directional arrow on the body
  • Horizontal or vertical applications

Documents

Specifications

ASTM Specifications: ASTM D-2467

Collection: P420S Series

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

Length: 10-2/3 in

Material: Plastic

Maximum Pressure: 150 psi

Maximum Temperature: 140

Pressure Class: 150#

Schedule Class: 80

Valve Body Material: PVC

Valve Disc Material: EPDM

Valve Port Opening: Full Port

Valve Seat Material: PVC

Valve Size: 4 in

Valve Type: Swing Check Valve