0 items

American Valve Solder x Hose Thread Angle Sillcock

AM74SQT

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Solder
End Connection 2
Hose Thread
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Valve Port Opening
Full Port

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday