American Water Heaters 3.5kW Tall Electric Water Heater

AE6NH

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
30 gal
Color Finish
Grey
Diameter
19 in
Energy Factor
0.95
Energy Star Compliant
No
First Hour Delivery
47
Height
46-1/2 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Power Source
Electric
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
30 - 40 gal
Watts
3.5
Width
19 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday