American Water Heaters

50 gal 12kW Short Electric Water Heater

Part #AE6N50R  |  Manufacturer Part #E6N-50R

Capacity

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 50 gal

Color Finish: Grey

Diameter: 23 in

Energy Star Compliant: No

First Hour Rating: 62

Height: 49-3/4 in

IAPMO Listed: No

Ignition System: Electronic Ignition

Maximum Pressure: 150 psi

Power Source: Electric

UL Listed: Yes

Volts: 240V

Water Heater Capacity Range: 41 - 50 gal

Watts: 12

Width: 23 in