0 items

American Whirlpool 20-3/4 x 59-3/4 x 59-3/4 in. Corner Bathtub with Center Drain

ARN6060TO

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Corner
CARB OTC LEED Compliant
No
Capacity
71 gal
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
20-3/4 in
IAPMO Listed
No
Installation Type
Drop-in
Length
59-3/4 in
Material
Acrylic
UL Listed
No
Width
59-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday