Acrylic Oval Whirlpool with Left Drain in White
Acrylic Oval Whirlpool with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- IAPMO Listed -:
- No
- Length:
- 70-1/2 in
- Material:
- Acrylic
- Overall Length:
- 70-1/2 in
- Overall Width:
- 40-1/2 in
- UL Listed:
- No
- Width:
- 40-1/2 in