American Whirlpool

Contractors Advantage 59-3/4 x 59-3/4 in. Acrylic Corner Whirlpool in White

Part #ARN6060WPWHT  |  Manufacturer Part #RN6060WPWHT

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bathtub Shape: Oval in Rectangle

CARB OTC LEED Compliant: No

Capacity: 71 gal

Collection: Contractors Advantage

Color Finish: White

Color Finish Category: Whites

Height: 20-3/4 in

IAPMO Listed: No

Installation Type: Drop-in

Length: 59-3/4 in

Material: Acrylic

Number Of Jets: 6

UL Listed: No

Width: 59-3/4 in