American Whirlpool Contractors Advantage 59-3/4 x 59-3/4 in. Bathtub in White

ARN6060TOFSWH

Manufacturer Part #: RN6060TOFSWH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Corner
Capacity
71 gal
Collection
Contractors Advantage
GSA Approved
No
Height
20-3/4 in
IAPMO Listed
No
Installation Type
Skirted
Overall Width
59-3/4 in
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday