59-3/4 x 59-3/4 in. Bathtub in White

You last purchased this on
 
American Whirlpool

Contractors Advantage 59-3/4 x 59-3/4 in. Bathtub in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Whirlpool

Contractors Advantage 59-3/4 x 59-3/4 in. Bathtub in White

  • Fast #
  • Part #ARN6060TOWHT
  • Item #3802848
  • Manufacturer Part #RN6060TOC-WHT
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Corner
CARB OTC LEED Compliant:
No
Capacity:
71 gal
Collection:
Contractors Advantage
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
20-3/4 in
IAPMO Listed -:
No
Installation Type:
Drop-in
Length:
59-3/4 in
Material:
Plastic
Material Type:
Acrylic
UL Listed:
No
Width:
59-3/4 in