60 x 36 in. Soaker Drop-In Bathtub with Right Drain in White
Contractors Advantage 60 x 36 in. Soaker Drop-In Bathtub with Right Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drop-in bathtub
- Made of premium thermal cast acrylic resistant to stains
- Model size: 60 L in. x 36 W in. x 21 H in
- Textured floor for slip-resistance
- Glossy white finish resistant to dulling, scratching, and fading
- Available in end drain configuration
- Water capacity: 40 gallons
- Bathing well: 43 L in. x 22 W in. x 12.375 H in
- Includes a hydro-massage system
Specifications
- ADA Compliant:
- No
- Basin Depth:
- 16-1/4 in
- Basin Length:
- 43 in
- Basin Width:
- 20 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 40 gal
- Collection:
- Contractors Advantage
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- End
- Height:
- 20 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 6
- Overall Height:
- 20 in
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Size:
- 60 in x 36 in
- UL Listed:
- No
- Weight:
- 158 lb