Contractors Advantage 72 x 36 in. Whirlpool Drop-In Bathtub in White

Part #ARN7236WPRWHT  |  Item #3804368  |  Manufacturer Part #RN7236WP-WHT

Call for Pricing EACH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Bathtub Shape: Oval in Rectangle

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: No

Capacity: 57 gal

Collection: Contractors Advantage

Color Finish: White

Color Finish Category: Whites

Height: 20-1/2 in

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

Number Of Jets: 7

Overall Length: 72 in

Overall Width: 36 in

Size: 72 in x 36 in

UL Listed: No