42 x 60 in. Whirlpool Drop-In Bathtub with Left Drain in White
Tahitian 5 42 x 60 in. Whirlpool Drop-In Bathtub with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CARB OTC LEED Compliant:
- No
- Capacity:
- 75 gal
- Collection:
- Tahitian 5
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 20-1/2 in
- Horsepower:
- 2 hp
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 6
- Overall Length:
- 42 in
- Overall Width:
- 60 in
- Size:
- 42 in x 60 in
- UL Listed:
- Yes
- Volts:
- 120V