60 x 42 in. Whirlpool Drop-In Bathtub Left Drain in White
Tahitian 5 60 x 42 in. Whirlpool Drop-In Bathtub Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Basin Length:
- 40 in
- Basin Shape:
- Oval
- Basin Width:
- 25 in
- Bathtub Shape:
- Oval in Rectangle
- Bathtub Type:
- Whirlpool
- Collection:
- Tahitian 5
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 18-1/4 in
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Height:
- 18-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- Overflow Type:
- Round
- Size:
- 60 in x 42 in