60 x 42 in. Drop-In Bathtub in White
Tahitian 5 60 x 42 in. Drop-In Bathtub in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Convenient deck design
- Features comfortable armrests
Documents
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- Collection:
- Tahitian 5
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 6
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- Size:
- 60 in x 42 in