Americana COCL 2 100W MED BATH LGHT *AMRICA

Part #K4202CC1313  |  Manufacturer Part #4202CC/1313

Type:

K4202CC1313
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made in the Philippines

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Americana

Color Finish: Copper Claret

Color Finish Category: Copper Tones

Depth: 8 in

Diameter: 17 in

Height: 11 in

Indoor Outdoor: Indoor

Light Bulb Base Type: Medium E-26

Number Of Lights: 2

Type: K4202CC1313

UL Listed: Yes

Volts: 120V

Width: 17 in