13 in. Scrubbing Pad in Blue (Pack of 5)
13 in. Scrubbing Pad in Blue (Pack of 5)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Specially designed for wet scrubbing/heavy duty spray cleaning for routine scrubbing applications
- Removes dirt and scuff marks from heavily soiled floors prior to recoating
- Pads for scrubbing
- Size: 13"
- Color: Blue
- Machine speed: 150-350 RPM
Specifications
- Color Finish Name:
- Blue
- Diameter:
- 13 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Scrubbing Pad