Stripping Pad in Black for Upto 350 rpm Speed Machines (Pack of 5)

You last purchased this on
 
Americo

Full Cycle® Stripping Pad in Black for Upto 350 rpm Speed Machines (Pack of 5)

This product requires certification to purchase.
You last purchased this on
 
Americo

Full Cycle® Stripping Pad in Black for Upto 350 rpm Speed Machines (Pack of 5)

  • Fast #
  • Part #A400114
  • Item #7478521
  • Manufacturer Part #400114
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Stripping, Wet
Collection:
Full Cycle®
Color Finish Name:
Black
Green Seal Certified:
Yes
Package Quantity:
Pack of 5
Product Type:
Stripping Pad
Thickness:
1 in
Type:
HP332631
UL Listed:
No