24 in. Ultra High Speed Burnishing Pad in Beige (5 Pack)
24 in. Ultra High Speed Burnishing Pad in Beige (5 Pack)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For thermal buffing and burnishing
- Produces a veryhigh gloss finish
- Pads for ultra high speed burnishing
- Color: Beige
- Machine speed: 1000-3000 RPM
- Use dry or with a spray buff solution
Specifications
- Application:
- Buffing Operations, Polishing
- Color Finish Name:
- Beige
- Package Quantity:
- Pack of 5
- Pad Size:
- 24 in
- RPM:
- 3000