1.8 gpf Toilet Tank in White
1.8 gpf Toilet Tank in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 1.8 gpf
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Handle Type:
- Button
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Toilet Installation:
- Floor Mount
- Toilet Type:
- Tank
- Trip Lever Location:
- Top
- WaterSense Labeled:
- No