Legend 32 x 19 in. 1 Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Brushed Stainless Steel

Part #AAS305  |  Item #5134339  |  Manufacturer Part #AS305

Call for Pricing EACH

Color/Finish:
Brushed Stainless Steel

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

CSA Certified: CSA B45.4

Collection: Legend

Color Finish: Brushed Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Gauge: 18

IAPMO Listed: Yes

Material Type: 304

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 32 in x 19 in

Shape: Rectangular

Sink Bowl Size: 29-23/25 in x 16-93/100 in x 10 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in