Ameristar Heating & Cooling 15 Series 12 MBH Ceiling Mount Indoor 1 Tons Mini-Split Single-Zone

IM4MHW1512A1N0A

Manufacturer Part #: M4MHW1512A1N0A

MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.31
Auto Switching Heat Cool
No
BTU
12000
BTU Cooling Rating
12000 Btu/h
BTU Heat Rating
13000 Btu/h
Collection
15 Series
Depth
8-2/9 in
EER
9.25
Height
11-3/8 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Liquid Line OD
1/4 in
MBH
12
Max Fuse Size
3.15
Phase
Single Phase
Refrigerant
R-410A
SEER
15
Tonnage
1 Tons
UL Listed
No
Volts
208/230V
Weight
23.2
Width
33-1/4 in
Zones
1

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday