Ameristar Heating & Cooling

15 Series 17.6 MBH Wall Mount Outdoor 1.5 Tons Mini-Split Single-Zone

Part #IM4THS1518A11NA  |  Manufacturer Part #M4THS1518A11NA

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

Auto Switching Heat Cool : No

BTU: 18000

BTU Cooling Rating: 17600 Btu/h

BTU Heat Rating: 19000 Btu/h

Collection: 15 Series

Decibel Rating dB : 36 dB

EER: 9

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 9

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 37-3/5 in

Liquid Line OD : 1/4 in

MBH: 17.6

Phase: Single Phase

Refrigerant: R-410A

SEER: 15

Suction Line OD : 1/2 in

Tonnage: 1.5 Tons

UL Listed: No

Volts: 208/230V

Zones: 1