Ameristar Heating & Cooling

15 Series 18 MBH Ceiling Mount Indoor 1.5 Tons Mini-Split Single-Zone

Part #IM4MHW1518A1N0A  |  Manufacturer Part #M4MHW1518A1N0A

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 0.3

Auto Switching Heat Cool : No

BTU: 18000

BTU Cooling Rating: 18000 Btu/h

BTU Heat Rating: 19000 Btu/h

Collection: 15 Series

Decibel Rating dB : 46 dB

Depth: 8-5/6 in

Energy Star Compliant: No

Height: 11-4/5 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 31-1/9 in

Liquid Line OD : 1/4 in

MBH: 18

Max Fuse Size: 3.15

Phase: Single Phase

Refrigerant: R-410A

SEER: 15

Tonnage: 1.5 Tons

UL Listed: No

Volts: 208/230V

Weight: 29.8

Width: 38-1/5 in

Zones: 1