Ameristar Heating & Cooling

15 Series 22 MBH Wall Mount Outdoor 2 Tons Mini-Split Single-Zone

Part #IM4THS1524A11NA  |  Manufacturer Part #M4THS1524A11NA

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

Auto Switching Heat Cool : No

BTU: 24000

BTU Cooling Rating: 22000 Btu/h

BTU Heat Rating: 22800 Btu/h

Collection: 15 Series

Decibel Rating dB : 36 dB

EER: 9.75

Energy Star Compliant: Yes

Green: Energy Star, Yes

HSPF: 9

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 30-5/9 in

Liquid Line OD : 1/4 in

MBH: 22

Phase: Single Phase

Refrigerant: R-410A

SEER: 15

Suction Line OD : 5/8 in

Tonnage: 2 Tons

UL Listed: No

Volts: 208/230V

Zones: 1