Ameristar Heating & Cooling

15 Series 9 MBH Single-Zone Floor Mount and Wall Mount Outdoor 1 Ton Mini-Split Air Conditioner

Part #IM4TCS1509A11NA  |  Manufacturer Part #M4TCS1509A11NA

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 16.5

BTU Cooling Rating: 9000 Btu/h

Collection: 15 Series

Decibel Rating dB : 52 dB

Depth: 12-3/5 in

EER: 10

Energy Star Compliant: No

Height: 21-1/4 in

Indoor Outdoor: Outdoor

Installation Type: Floor Mount, Wall Mount

MBH: 9

Max CFM: 942

Phase: Single Phase

SEER: 15

UL Listed: No

Volts: 208/230V

Width: 30-5/9 in

Zones: 1