0 items

Ameristar Heating & Cooling 17-1/2 in. 95% AFUE 3 Tons 2-Stage Upflow and Horizontal Left 1/2 hp Natural Gas Furnace

IM952VBU36AB

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
10.8, 15
ANSI Specifications
ANSI Z21.47
BTU
60000
CSA Certified
CSA 2.3
Configuration
Horizontal Left, Upflow
Depth
28-1/2 in
Energy Star Compliant
Yes
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
40 in
Horsepower
1/2 hp
Ignition System
Hot Surface Igniter
MBH
60
Material
Steel
Max CFM
1050
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
3 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday