0 items

Ameristar Heating & Cooling M952V Series 17-1/2 in. 96% AFUE 3 Ton Two-Stage Downflow and Horizontal Right Natural Gas Furnace

IM952VBD36AA

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
60000
Collection
M952V Series
Condensing
No
Configuration
Downflow, Horizontal Right
Depth
28 in
Energy Star Compliant
Yes
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
40 in
MBH
60
Max CFM
1325
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
3 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday