2 Ton 13 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner
This product has been replaced by
Manufacturer Part #M4AC3024B1000N
M4AC3 Series 2 Ton 13 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 11.6, 14.4
- BTU:
- 24000
- Collection:
- M4AC3 Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74 dB
- Energy Star Compliant:
- No
- Height:
- 24-9/10 in
- Horsepower:
- 1/8 hp
- Length:
- 23-3/5 in
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 1800 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 126 lb
- Width:
- 21-9/10 in