Ameristar Heating & Cooling

2 Tons 13 SEER R-410A Packaged Heat Pump

Part #IM4PH3024A1000A  |  Manufacturer Part #M4PH3024A1000A

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 24000

Configuration: Horizontal

Energy Star Compliant: No

HSPF: 7.7

Height: 24-47/50 in

MBH: 24

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Tonnage: 2 Tons

UL Listed: No

Volts: 208/230V

Width: 23-5/8 in