14-1/2 in. 60000 BTU 80% AFUE 3 Ton Single-Stage Upflow and Horizontal 1/3 hp Natural Gas Furnace

You last purchased this on
 
Ameristar

M801P Series 14-1/2 in. 60000 BTU 80% AFUE 3 Ton Single-Stage Upflow and Horizontal 1/3 hp Natural Gas Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ameristar

M801P Series 14-1/2 in. 60000 BTU 80% AFUE 3 Ton Single-Stage Upflow and Horizontal 1/3 hp Natural Gas Furnace

  • Fast #
  • Part #IM801P060AU36AA
  • Item #4511521
  • Manufacturer Part #M801P060AU36AA
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
9, 15
ANSI:
ANSI Z21.47
BTU:
60000
CSA Certified:
CSA 2.3
Collection:
M801P Series
Condensing:
No
Configuration:
Upflow, Horizontal
Depth:
28-3/8 in
Energy Star Compliant:
No
Flue Size:
4
Fuel Type:
Natural Gas
Height:
40 in
Horsepower:
1/3 hp
Ignition System:
Hot Surface Ignition
MBH:
60
Max CFM:
1700 cfm
Phase:
Single Phase
Power Source:
Gas
Stages:
Single
Tonnage:
3 Ton
UL Listed:
No
Volts:
115V
Width:
14-1/2 in