0 items

Ameristar Heating & Cooling M951P Series 17-1/2 in. 60000 BTU 95% AFUE 3 Ton Single-Stage Upflow and Horizontal Left 1/3 hp Natural Gas Furnace

IM951P060BU36AA

BTU

60000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
15, 9.2
ANSI Specifications
ANSI Z21.47
BTU
60000
CSA Certified
CSA 2.3
Collection
M951P Series
Condensing
No
Configuration
Horizontal Left, Upflow
Depth
28-1/2 in
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
40 in
Horsepower
1/3 hp
Ignition System
Hot Surface Ignition
MBH
60
Max CFM
1800
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
3 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday