0 items

Ameristar Heating & Cooling M801P Series 17-1/2 in. 80000 BTU 80% AFUE 4 Ton Single-Stage Upflow and Horizontal 1/3 hp Natural Gas Furnace

IM801P080BU48AA

BTU

80000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
15, 9.8
ANSI Specifications
ANSI Z21.47
BTU
80000
CSA Certified
CSA 2.3
Collection
M801P Series
Condensing
No
Configuration
Horizontal, Upflow
Depth
28-3/8 in
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
40 in
Horsepower
1/3 hp
Ignition System
Hot Surface Ignition
MBH
80
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
4 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday