M4AC4 Series 5 Ton 14 SEER 1/3 hp Single-Stage R-410A Split-System Air Conditioner

Part #IM4AC4060C1000A  |  Item #5133054  |  Manufacturer Part #M4AC4060C1000A

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: [1.7, 28, 21, 127.9]

BTU: 60000

Collection: M4AC4 Series

Compressor Type: Scroll

Decibel Rating dB : 76 dB

EER: 11.7

Energy Star Compliant: No

Height: 33-19/100 in

Horsepower: 1/3 hp

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 5 Tons

UL Listed: No

Volts: 208/230V

Weight: 203

Width: 29-13/100 in