M4CXC Series 14-1/2 in. 2 Ton Convertible Cased Coil for Air Conditioner

Part #IM4CXC024BA1CAA  |  Item #4597217  |  Manufacturer Part #M4CXC024BA1CAA

Tonnage:

2 Tons
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Air Conditioner

BTU: 24000

Brand Model Compatibility: M4AC3018B1000NA Split-System Air Conditioner

Coil Type: Cased

Collection: M4CXC Series

Configuration: Convertible

Depth: 21 in

Energy Star Compliant: No

Height: 20 in

Liquid Line OD : 3/8 in

Refrigerant: R-410A

SEER: 13

Suction Line OD : 3/4 in

Tonnage: 2 Tons

UL Listed: No

Width: 14-1/2 in