Ameristar Heating & Cooling M4CXC Series 14-1/2 in. Convertible Cased Coil for Air Conditioner

IM4CXC0AA1CAA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Air Conditioner
BTU
18000
Collection
M4CXC Series
Configuration
Convertible
Depth
21 in
Energy Star Compliant
No
Height
20 in
Liquid Line OD
3/8 in
MBH
18
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
1.5 Tons
UL Listed
No
Weight
44
Width
14-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday