21 in. 3 Ton Convertible Cased Coil for Air Conditioner

You last purchased this on
 
Ameristar

M4CXC Series 21 in. 3 Ton Convertible Cased Coil for Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ameristar

M4CXC Series 21 in. 3 Ton Convertible Cased Coil for Air Conditioner

  • Fast #
  • Part #IM4CXC036BC1CAA
  • Item #4597233
  • Manufacturer Part #M4CXC036BC1CAA
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Application:
Air Conditioner
BTU:
36000
Brand Model Compatibility:
M4AC3043B1000NA Split-System Air Conditioner
Coil Type:
Cased
Collection:
M4CXC Series
Configuration:
Convertible
Energy Star Compliant:
No
Liquid Line (OD):
3/8 in
Refrigerant:
R-410A
SEER:
13
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
UL Listed:
No
Width:
21 in