M4HP3 Series 2 Ton 13 SEER Single-Stage R-410A 1/12 hp Split-System Heat Pump

Part #IM4HP3024A1000A  |  Item #4511586  |  Manufacturer Part #M4HP3024A1000A

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: [17.5, 30, 13.5, 0.6]

Auto Switching Heat Cool : Yes

BTU Cooling Rating: 24000 Btu/h

BTU Heat Rating: 24000 Btu/h

Coil Type: Plate Fin

Collection: M4HP3 Series

Compressor Type: Scroll

Decibel Rating dB : 74 dB

Depth: 24-7/10 in

Energy Star Compliant: No

HSPF: 7.7

Height: 24-7/10 in

Horsepower: 1/12 hp

Liquid Line OD : 3/8 in

MBH: 24

Max CFM: 1581

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2 Tons

UL Listed: No

Volts: 208/230V

Width: 26-1/4 in