M951P Series 21 in. 100000 BTU 95% AFUE 4 Ton Single-Stage Upflow and Horizontal Left 1/2 hp Natural Gas Furnace

Part #IM951P100CU48AA  |  Item #4511592  |  Manufacturer Part #M951P100CU48AA

BTU:

100000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AFUE: 95.00

AMP: [12.5, 20]

ANSI Specifications: ANSI Z21.47

BTU: 100000

CSA Certified: CSA 2.3

Collection: M951P Series

Condensing: No

Configuration: [Upflow, Horizontal Left]

Depth: 28-1/2 in

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 40 in

Horsepower: 1/2 hp

Ignition System: Hot Surface Ignition

MBH: 100

Max CFM: 2400

Phase: Single Phase

Power Source: Gas

Stages: Single

Tonnage: 4 Tons

UL Listed: No

Volts: 115V

Width: 21 in