M952V Series 17-1/2 in. 60000 BTU 97% AFUE 3 Ton Two-Stage Upflow and Horizontal Left Natural Gas Furnace

Part #IM952V060BU36AA  |  Item #4851698  |  Manufacturer Part #M952V060BU36AA

BTU:

60000
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Green

Specifications

AFUE: 97.00

BTU: 60000

Collection: M952V Series

Condensing: No

Configuration: [Upflow, Horizontal Left]

Depth: 28 in

Energy Star Compliant: Yes

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 40 in

MBH: 60

Max CFM: 1250

Phase: Single Phase

Power Source: Gas

Stages: Two

Tonnage: 3 Tons

UL Listed: No

Volts: 115V

Width: 17-1/2 in