17-1/2 in. 80000 BTU 95% AFUE 3 Ton Two-Stage Upflow and Horizontal Left 1/2 hp Natural Gas Furnace
M952V Series 17-1/2 in. 80000 BTU 95% AFUE 3 Ton Two-Stage Upflow and Horizontal Left 1/2 hp Natural Gas Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 97.00 %
- AMP:
- 10.8
- ANSI:
- ANSI Z21.47
- BTU:
- 80000
- CSA Certified:
- CSA 2.3
- Coating:
- Aluminum
- Collection:
- M952V Series
- Condensing:
- No
- Configuration:
- Upflow, Horizontal Left
- Depth:
- 28 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 40 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Hot Surface Ignition
- Length:
- 28-1/2 in
- MBH:
- 80
- Material:
- Steel
- Max CFM:
- 1050 cfm
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 17-1/2 in