0 items

Ameristar Heating & Cooling M4AH3 Series Single-Stage Convertible Air Handler

IM4AH30B1000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
54.4
BTU
36000
Collection
M4AH3 Series
Configuration
Convertible
Energy Star Compliant
No
Height
46-1/2 in
Horsepower
1/3 hp
Liquid Line OD
3/8 in
MBH
36
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
3 Tons
Volts
208/230V
Weight
141
Width
19-3/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday