0 items

Ameristar Heating & Cooling 15 Series Single-Zone Ceiling Mount Indoor Mini-Split Heat Pump

IM4MHW22A9N0A

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.3
Auto Switching Heat Cool
No
BTU
9000
BTU Heat Rating
9500 Btu/h
Collection
15 Series
Decibel Rating dB
40 dB
Depth
7-1/10 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
10-4/5 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Liquid Line OD
1/4 in
MBH
9
Phase
Single Phase
Suction Line OD
3/8 in
Tonnage
0.75 Ton
UL Listed
No
Volts
115V
Weight
20.9
Width
33-3/10 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday