Ameristar Heating & Cooling Single-Zone Wall Mount Outdoor Mini-Split Heat Pump

IM4THS15A11NA

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU
9000
BTU Heat Rating
9500 Btu/h
Decibel Rating dB
36 dB
Energy Star Compliant
Yes
Green
Energy Star, Yes
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
9
Phase
Single Phase
Suction Line OD
3/8 in
Tonnage
0.75 Ton
UL Listed
No
Volts
208/230V
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday