AmeriVent® 3 in. Single Wall Bell Type Increaser

Part #A36BTI  |  Item #1277333  |  Manufacturer Part #3-6BTI

$ 17.73 EACH

Inside Diameter:

3 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Gas venting
  • Crimped end for easy connection
  • Sturdy Galvanized Steel construction

Specifications

Collection: AmeriVent®

Inside Diameter: 3 in

Inside Diameter 2: 6 in

Material: Galvanized Steel