AmeriVent® 7 in. Galvanized Steel Adjustable 90 Degree Elbow

Part #A7AL  |  Manufacturer Part #7AL

Diameter:

7 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Telescopes onto standard pipe sections for adjustments from 3" to 5" for 7A

Documents

Specifications

Collection: AmeriVent®

Diameter: 7 in

Material: Galvanized Steel